Zoro Homepage

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For R

  • Mfr # 776-8 ETJ 24V RHRB 26

  • Zoro # G209949121


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Cylinder Type
Rim Cylinder
Finish
Bright Chrome
Grade
Grade 1
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776-8 ETJ 24V RHRB 26
Zoro #
G209949121
UPC #
197163156054
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Door Handing
Right Hand Reverse
Cylinder Type
Rim Cylinder
Finish
Bright Chrome
Grade
Grade 1
For Use With
ET Lever Control Trim
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices

Description

Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Rim Cylinder, J Lever, 24V, RHR, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.