
Grade 1 Electrified Exit Trim, Fail Secure, SFIC Prep Less Core, J Lever, 12V, RHR, Satin Chrome
Mfr # 70-776-8 ETJ 12V RHRB 26D
Zoro # G716469426
product price: $1,532.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Type
Trim
Door Handing
Right Hand Reverse
Fire Rating - Door Hardware
No
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-776-8 ETJ 12V RHRB 26D
Zoro #
G716469426
UPC #
197163358182
Country of Origin
United States
Details
Color
Satin Chrome
Type
Trim
Door Handing
Right Hand Reverse
Fire Rating - Door Hardware
No
Item
Exit Device Trim
Material
VARIES
Grade
Grade 1
Finish
Satin Chrome
Exit Device Type
Trim
Fire Rated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.