Grade 1 Entrance or Office Mortise Lock, Conventional Cylinder, P Lever, LN Rose, Indicator with Tex

  • Mfr # V01-8205 LNP 26D

  • Zoro # G309951550


product price:  $985.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Conventional Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V01-8205 LNP 26D
Zoro #
G309951550
UPC #
197163092932
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Weight
6.1 lb
Fire Rated
3 Hours {A}
Features
Indicator with Text

Description

Grade 1 Entrance or Office Mortise Lock, Conventional Cylinder, P Lever, LN Rose, Indicator with Text, Visual Single Indicator Inside, Unlocked/Locked - Green/Red, Satin Chrome Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.