Shop SARGENT
See all product information
Create Account
Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Oil-R
- Mfr # 70-10XG05 LL 10B
- Zoro # G316469055
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
SFIC Disposable Construction Core
Height
4-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-10XG05 LL 10B
- Zoro #
- G316469055
- UPC #
- 197163354030
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4-1/4 in
- Width
- 7.13 in
- Length
- 8-1/4 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Keyway Type
- SFIC Disposable Construction Core
- Backset
- 2-3/4 in
- Series
- Bronze
- Material
- Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.