
Grade 1 Entry Cylindrical Lock, B Lever, L Rose, Conventional Cylinder, Satin Chrome Finish, Non-ha
Mfr # 10XG24 LB 26D
Zoro # G516469046
product price:Â $723.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 to 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XG24 LB 26D
Zoro #
G516469046
UPC #
197163353330
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Length
8-1/4 in
Width
7.13 in
Details
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
Conventional Cylinder
Material
Brass, Bronze
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.