Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Entry/Office Lock

  • Mfr # 10XG05 LL 26D

  • Zoro # G611943984


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Conventional Cylinder
Key Type
Keyed Different
Strike Type
Curved Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG05 LL 26D
Zoro #
G611943984
UPC #
00197163098040
Country of Origin
United States

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in
Height
4-1/4 in
Length
8-1/4 in
Required Door Thickness
1-3/4 to 2
Width
7.13 in

Details

Lockset Handle Type
Lever
Lockset Function
Entrance, Office
Keyway Type
Conventional Cylinder
Key Type
Keyed Different
Strike Type
Curved Lip
Number of Pins
6
Item
Door Lockset
Standards
ANSI A156.2, UL Listed
Number of Keys
2
Cylinder Core Type
Interchangeable Core Cylinder
Includes
(2) Keys
Backset
2-3/4 in
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Trim Plate Shape
Round
Application
Commercial
Lockset Function ANSI Code
F81
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Dead Latch
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Mechanical
Visual Indicator Message
No Message
Lockset Style
L Rose
Hand Orientation
Non-Handed
Fire Rating
3 hr
ANSI Grade
1
Material
Brass, Bronze
Series
Brass, Bronze
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1

Description

Door Lever Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.