Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical

  • Mfr # 713 ETL RHRB 10

  • Zoro # G416476038


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
Type
Trim
Door Handing
Right Hand Reverse
For Door Thickness
1-3/4 in
Finish
Satin Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713 ETL RHRB 10
Zoro #
G416476038
UPC #
197163369546
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Fire Rating - Door Hardware
No
Type
Trim
Door Handing
Right Hand Reverse
Finish
Satin Bronze
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Color
Satin Bronze
Item
Exit Device Trim
Material
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.