Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Freewheeling Trim, Key Retracts Latch, For Surface Vertical Rod and Mortis

  • Mfr # 744 ETL RHRB 26D

  • Zoro # G509948954


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Rim for Rim Devices, 1-3/4 In. Mortise for Mortise Devices
Material
Metal
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744 ETL RHRB 26D
Zoro #
G509948954
UPC #
197163156870
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
Rim for Rim Devices, 1-3/4 In. Mortise for Mortise Devices
Material
Metal
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Freewheeling Trim, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Rim Cylinder for Rim Devices, 1-3/4 In. Mortise Cylinder for Mortise Devices, L Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.