
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, RHR,
Mfr # 715-8 ETL RHRB 10
Zoro # G209949282
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Material
Metal
Required Door Thickness
1-3/4 in
Finish
Satin Bronze Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715-8 ETL RHRB 10
Zoro #
G209949282
UPC #
197163157105
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Material
Metal
Finish
Satin Bronze Clear Coated
Grade
Grade 1
Door Handing
Right Hand Reverse
Description
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, RHR, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.