Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 70-706-8 ETB RHRB 26D

  • Zoro # G809949064


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Material
Metal
For Use With
ET Lever Control Trim
Cylinder Type
SFIC Prep Less Core
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-706-8 ETB RHRB 26D
Zoro #
G809949064
UPC #
197163158898
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Grade
Grade 1
Material
Metal
For Use With
ET Lever Control Trim
Cylinder Type
SFIC Prep Less Core
Door Handing
Right Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Finish
Satin Chrome

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, B Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.