Shop SARGENT
See all product information
Create Account
Grade 1 Fail Safe Double Cylinder 24V Electric Mortise Lock, P - Lever, LE1 - Escutcheon, Less Cylin
- Mfr # LC-8272-24V LE1P 26D
- Zoro # G209954729
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
Depth
4.375 in
Width
5.625 in
Finish
Satin Chromium Plated
Input Voltage
12V DC, 24V DC
For Use With
8270 Series Electrified Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-8272-24V LE1P 26D
- Zoro #
- G209954729
- UPC #
- 197163116553
- Country of Origin
- United States
- Item
- Electric Mortise Lock
- Finish
- Satin Chromium Plated
- Input Voltage
- 12V DC, 24V DC
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Metal
Dimensions
- Depth
- 4.375 in
- Width
- 5.625 in
- Length
- 9.25 in
- Body Size Thickness
- 1-3/4 in
Description
Grade 1 Fail Safe Double Cylinder 24V Electric Mortise Lock, P - Lever, LE1 - Escutcheon, Less Cylinder, Satin Chromium Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.