
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36in Device, Classroom Function, Hex Key Dogging, Sat
Mfr # 8963F LHR 32D
Zoro # G016475523
product price: $2,531.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
Fire Rating - Door Hardware
No
Door Handing
Left Hand Reverse
Fits Stile Width
4-1/2 in
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8963F LHR 32D
Zoro #
G016475523
UPC #
197163370931
Country of Origin
United States
Dimensions
Fits Stile Width
4-1/2 in
Length (In.)
36 in
Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Details
Exit Device Type
Mortise
Fire Rating - Door Hardware
No
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Series
8900
Type
Mortise
Fire Rated
No
Item
Mortise Exit Devices
Grade
Grade 1
Material
VARIES
Color
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.