Zoro Homepage

Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36in Device, Classroom Function, J Lever with Escutch

  • Mfr # 8913F ETJ RHR 32D

  • Zoro # G416468903


product price: $3,246.99
/ea
Free Shipping & Returns

Key Features

Type
Mortise
Depth
3 in
Exit Device Type
Mortise
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8913F ETJ RHR 32D
Zoro #
G416468903
UPC #
197163370924
Country of Origin
United States

Dimensions

Depth
3 in
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Length (In.)
36 in

Details

Type
Mortise
Exit Device Type
Mortise
Finish
Satin Stainless Steel
Series
8900
Material
VARIES
Color
Satin Stainless Steel
Door Handing
Right Hand Reverse
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Item
Mortise Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.