
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36in Fire-Rated Device, Nightlatch Function, Electric
Mfr # 1256-8904F RHR 32D
Zoro # G716475854
product price: $3,615.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Fits Stile Width
4-1/2 in
Door Handing
Right Hand Reverse
Exit Device Type
Mortise
Type
Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1256-8904F RHR 32D
Zoro #
G716475854
UPC #
197163356805
Country of Origin
United States
Dimensions
Length (In.)
36 in
Fits Stile Width
4-1/2 in
Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Details
Door Handing
Right Hand Reverse
Exit Device Type
Mortise
Type
Mortise
Grade
Grade 1
Color
Satin Stainless Steel
Fire Rated
3 Hours {A}
Fire Rating - Door Hardware
3 Hours {A}
Item
Mortise Exit Devices
Finish
Satin Stainless Steel
Material
VARIES
Series
8900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.