
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36in Fire-Rated Device, Passage Function, Electric La
Mfr # 1256-8915F RHR 32D
Zoro # G916475807
product price: $3,615.99
/ea
Free Shipping & Returns
Key Features
Type
Mortise
Color
Satin Stainless Steel
Series
8900
Fire Rated
3 Hours {A}
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1256-8915F RHR 32D
Zoro #
G916475807
UPC #
197163366170
Country of Origin
United States
Dimensions
Length (In.)
36 in
Depth
3 in
Door Width
33 to 36
Fits Stile Width
4-1/2 in
For Door Thickness
1-3/4 to 2-1/4
Details
Type
Mortise
Color
Satin Stainless Steel
Series
8900
Fire Rated
3 Hours {A}
Door Handing
Right Hand Reverse
Item
Mortise Exit Devices
Material
VARIES
Grade
Grade 1
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Exit Device Type
Mortise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.