Zoro Homepage

Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42in Fire-Rated Device, Nightlatch Function, Less Dog

  • Mfr # 12-8904J RHR 32D

  • Zoro # G216475958


product price: $2,664.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Door Handing
Right Hand Reverse
Door Width
37 to 42
Fire Rated
3 Hours {A}
Series
8900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8904J RHR 32D
Zoro #
G216475958
UPC #
197163366255
Country of Origin
United States

Dimensions

Door Width
37 to 42
For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Fits Stile Width
4-1/2 in
Length (In.)
42 in

Details

Grade
Grade 1
Door Handing
Right Hand Reverse
Fire Rated
3 Hours {A}
Series
8900
Color
Satin Stainless Steel
Item
Mortise Exit Devices
Type
Mortise
Finish
Satin Stainless Steel
Fire Rating - Door Hardware
3 Hours {A}
Exit Device Type
Mortise
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.