
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 48in Device, Device to Accept Electrified Trim Functi
Mfr # 8976G RHR 32D
Zoro # G316475490
product price: $2,479.99
/ea
Free Shipping & Returns
Key Features
Fits Stile Width
4-1/2 in
Grade
Grade 1
Depth
3 in
Series
8900
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8976G RHR 32D
Zoro #
G316475490
UPC #
197163370948
Country of Origin
United States
Dimensions
Fits Stile Width
4-1/2 in
Depth
3 in
Door Width
43 to 48
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Details
Grade
Grade 1
Series
8900
Door Handing
Right Hand Reverse
Material
VARIES
Type
Mortise
Color
Satin Stainless Steel
Fire Rated
No
Exit Device Type
Mortise
Finish
Satin Stainless Steel
Item
Mortise Exit Devices
Fire Rating - Door Hardware
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.