Zoro Homepage

Grade 1 Mortise Exit Device, Passage, Less Trim, Fire Rated, 36-in, Electroguard Delayed Egress, Sat

  • Mfr # 1259-8915F LHR 32D

  • Zoro # G509948893


product price: $4,054.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Left-Hand Reverse
Finish
Satin Stainless
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1259-8915F LHR 32D
Zoro #
G509948893
UPC #
197163169221
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in

Details

Door Handing
Left-Hand Reverse
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Grade
Grade 1
Item
Mortise Exit Devices
Material
Stainless Steel

Description

Grade 1 Mortise Exit Device, Passage, Less Trim, Fire Rated, 36-in, Electroguard Delayed Egress, Satin Stainless Steel Finish, Left-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.