Grade 1 Passage Cylindrical Lock, B Lever, L Rose, Non-Keyed, Satin Chrome Finish, Non-handed
- Mfr # 10XU15 LB 26D
- Zoro # G814532640
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Depth
4.25
Length
8.25
Width
7.125
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10XU15 LB 26D
- Zoro #
- G814532640
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 10X-Line Bored Lever Locks
Dimensions
- Depth
- 4.25
- Length
- 8.25
- Width
- 7.125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.