Grade 1 Privacy/Bathroom Cylindrical Lock, B Lever, L Rose, Non-Keyed, Satin Chrome

  • Mfr # 28-11U65 LB 26D

  • Zoro # G616468871


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Series
Brass, Bronze
Height
4-1/4 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-11U65 LB 26D
Zoro #
G616468871
UPC #
197163097739
Country of Origin
United States

Dimensions

Height
4-1/4 in
Required Door Thickness
1-3/4 to 2
Width
7.13 in
Length
8-1/4 in

Details

Grade
Grade 1
Finish
Satin Chrome
Series
Brass, Bronze
Item
Cylindrical Lock
Backset
2-3/4 in
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products