Zoro Homepage

Grade 1 Rim Exit Bar, 36in, Device to Accept Elect Trim Function, Satin Stainless Steel

  • Mfr # 12-8875F 32D

  • Zoro # G116469248


product price: $1,962.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Fits Stile Width
4-3/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8875F 32D
Zoro #
G116469248
UPC #
197163366231
Country of Origin
United States

Dimensions

Length (In.)
36 in
Fits Stile Width
4-3/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Depth
3 in

Details

Finish
Satin Stainless Steel
Material
VARIES
Grade
Grade 1
Series
8800
Fire Rated
3 Hours {A}
Exit Device Type
Rim
Type
Rim
Door Handing
Non-Handed
Item
Rim Exit Devices
Fire Rating - Door Hardware
3 Hours {A}
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.