
Grade 1 Rim Exit Bar, 48in, Nightlatch Function, 06 Lever with Escutcheon, Cyl Dogging, Satin Chrom
Mfr # LC-8238 LNL 26D
Zoro # G616475503
product price: $997.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
9-1/4 in
Height
4.38 in
Grade
Grade 1
Width
5.63 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-8238 LNL 26D
Zoro #
G616475503
UPC #
840067670293
Country of Origin
United States
Dimensions
Length (In.)
9-1/4 in
Height
4.38 in
Width
5.63 in
For Door Thickness
1-3/4 in
Details
Grade
Grade 1
Item
Mortise Lock
Material
VARIES
Finish
Satin Chrome
Series
8200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.