Shop SARGENT
See all product information
Create Account
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 32 in. Device, Exit Only, Electric Latch Retraction, Requ
- Mfr # 5556-8810E 32D
- Zoro # G414533146
product price:Â
$
2,784.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
6
Width
7.5
Length (In.)
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5556-8810E 32D
- Zoro #
- G414533146
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 6
- Width
- 7.5
- Length (In.)
- 38 in
Details
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- 8800 Series Rim Exit Devices
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.