Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 32in Device, Device to Accept Electrified Trim Function,

  • Mfr # 8876E-24V ETL LHR 32D

  • Zoro # G116469026


product price: $3,197.99
/ea
Free Shipping & Returns

Key Features

Door Width
24 to 32
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 to 2-1/4
Color
Satin Stainless Steel
Fits Stile Width
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8876E-24V ETL LHR 32D
Zoro #
G116469026
UPC #
197163370917
Country of Origin
United States

Dimensions

Door Width
24 to 32
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-3/4 in
Depth
3 in
Length (In.)
32 in

Details

Fire Rating - Door Hardware
No
Color
Satin Stainless Steel
Fire Rated
No
Door Handing
Left Hand Reverse
Item
Rim Exit Devices
Grade
Grade 1
Finish
Satin Stainless Steel
Type
Rim
Exit Device Type
Rim
Series
8800
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.