
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, L Lever with Escutcheo
Mfr # 8804F ETL LHR 4
Zoro # G509950155
product price: $2,391.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Left Hand Reverse
Finish
Satin Brass
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8804F ETL LHR 4
Zoro #
G509950155
UPC #
197163152780
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in
Details
Door Handing
Left Hand Reverse
Finish
Satin Brass
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Rim
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, L Lever with Escutcheon, Hex Key Dogging, Satin Brass Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.