Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Fire-Rated Device, Classroom Function, P Freewheelin

  • Mfr # 12-8843F ETP LHR 32D

  • Zoro # G509950537


product price: $2,457.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Left Hand Reverse
Finish
Satin Stainless
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8843F ETP LHR 32D
Zoro #
G509950537
UPC #
197163168484
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in

Details

Door Handing
Left Hand Reverse
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
1-1/8" Mortise

Description

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Fire-Rated Device, Classroom Function, P Freewheeling/Vandal Resistant Lever, Less Dogging, Satin Stainless Steel Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.