Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 in. Fire-Rated Device, Exit Only, Less Dogging, Black

  • Mfr # 12-8810F BSP

  • Zoro # G514532513


product price: $1,821.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
Depth
6
Width
7.5
Length (In.)
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8810F BSP
Zoro #
G514532513
UPC #
-
Country of Origin
United States

Dimensions

Depth
6
Width
7.5
Length (In.)
38

Details

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
8800 Series Rim Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.