
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Classroom Function, L Lever with Escutcheon,
Mfr # 56-8813F ETL LHR 32D
Zoro # G716468627
product price: $3,495.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-8813F ETL LHR 32D
Zoro #
G716468627
UPC #
197163357017
Country of Origin
United States
Dimensions
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Fits Stile Width
4-3/4 in
Door Width
33 to 36
Details
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
Type
Rim
Series
8800
Item
Rim Exit Devices
Finish
Satin Stainless Steel
Exit Device Type
Rim
Door Handing
Left Hand Reverse
Material
VARIES
Color
Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.