
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Device to Accept Electrified Trim Function,
Mfr # 5556-8876F-12V ETP RHR 32D
Zoro # G416468736
product price: $4,417.99
/ea
Free Shipping & Returns
Key Features
Type
Rim
Color
Satin Stainless Steel
Grade
Grade 1
Fire Rating - Door Hardware
No
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5556-8876F-12V ETP RHR 32D
Zoro #
G416468736
UPC #
197163368884
Country of Origin
United States
Dimensions
Fits Stile Width
4-3/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Length (In.)
36 in
Depth
3 in
Details
Type
Rim
Color
Satin Stainless Steel
Grade
Grade 1
Fire Rating - Door Hardware
No
Fire Rated
No
Exit Device Type
Rim
Material
VARIES
Item
Rim Exit Devices
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Series
8800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.