Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Exit Only, Electric Latch Retraction, Less D

  • Mfr # 56-8810F 10B

  • Zoro # G816468664


product price: $2,838.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Depth
3 in
Exit Device Type
Rim
Grade
Grade 1
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-8810F 10B
Zoro #
G816468664
UPC #
197163368945
Country of Origin
United States

Dimensions

Depth
3 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Fits Stile Width
4-3/4 in
Length (In.)
36 in

Details

Type
Rim
Exit Device Type
Rim
Grade
Grade 1
Fire Rated
No
Series
8800
Door Handing
Non-Handed
Color
Oil Rubbed Bronze
Item
Rim Exit Devices
Finish
Oil Rubbed Bronze
Fire Rating - Door Hardware
No
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.