Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Exit Only, Hex Key Dogging, Satin Bronze Cle

  • Mfr # 8888F 10

  • Zoro # G616468888


product price: $1,887.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Length (In.)
36 in
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8888F 10
Zoro #
G616468888
UPC #
197163151905
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
33 to 36
Fits Stile Width
4-3/4 in
Depth
3 in

Details

Fire Rating - Door Hardware
No
Fire Rated
No
Door Handing
Non-Handed
Grade
Grade 1
Type
Rim
Exit Device Type
Rim
Finish
Satin Bronze
Material
VARIES
Item
Rim Exit Devices
Series
8800
Color
Satin Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.