
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Nightlatch Function, Flush End Cap, Hex Key
Mfr # 43-8804F 3
Zoro # G616468307
product price: $1,887.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Depth
3 in
Color
Bright Brass
Type
Rim
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-8804F 3
Zoro #
G616468307
UPC #
197163356942
Country of Origin
United States
Dimensions
Depth
3 in
Fits Stile Width
4-3/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Length (In.)
36 in
Details
Grade
Grade 1
Color
Bright Brass
Type
Rim
Exit Device Type
Rim
Door Handing
Non-Handed
Series
8800
Finish
Bright Brass
Material
VARIES
Fire Rated
No
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.