
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36in Device, Passage Function, L Lever with Escutcheon, H
Mfr # 8815F ETL RHR 32
Zoro # G216468974
product price: $2,654.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Stainless Steel
Series
8800
Fits Stile Width
4-3/4 in
Depth
3 in
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8815F ETL RHR 32
Zoro #
G216468974
UPC #
197163370894
Country of Origin
United States
Dimensions
Fits Stile Width
4-3/4 in
Depth
3 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
33 to 36
Details
Color
Bright Stainless Steel
Series
8800
Fire Rated
No
Finish
Bright Stainless Steel
Exit Device Type
Rim
Type
Rim
Grade
Grade 1
Fire Rating - Door Hardware
No
Door Handing
Right Hand Reverse
Item
Rim Exit Devices
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.