Zoro Homepage

Grade 1 Rim Exit Bar, Wide Stile Pushpad, 42in Device, Exit Only, Hex Key Dogging, Satin Stainless

  • Mfr # 8888J 32D

  • Zoro # G416468859


product price: $1,777.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fits Stile Width
4-3/4 in
Fire Rated
No
For Door Thickness
1-3/4 to 2-1/4
Exit Device Type
Rim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8888J 32D
Zoro #
G416468859
UPC #
197163151837
Country of Origin
United States

Dimensions

Fits Stile Width
4-3/4 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
37 to 42
Depth
3 in
Length (In.)
42 in

Details

Grade
Grade 1
Fire Rated
No
Exit Device Type
Rim
Type
Rim
Door Handing
Non-Handed
Color
Satin Stainless Steel
Item
Rim Exit Devices
Fire Rating - Door Hardware
No
Material
VARIES
Finish
Satin Stainless Steel
Series
8800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.