
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, Flush End Cap, Hex Key
Mfr # 43-8804G BSP
Zoro # G509950575
product price: $1,712.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Non-Handed
Finish
Black Suede Powder Coat
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-8804G BSP
Zoro #
G509950575
UPC #
197163164523
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
51 in
Details
Door Handing
Non-Handed
Finish
Black Suede Powder Coat
Fire Rated
No
Grade
Grade 1
Item
Rim Exit Devices
Material
Metal
Cylinder Type
Rim
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, Flush End Cap, Hex Key Dogging, Black Suede Powder Coat Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.