
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Nightlatch Function, Electric Latch Retracti
Mfr # 56-8804G 32D
Zoro # G116468692
product price: $2,728.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Grade
Grade 1
Length (In.)
48 in
Fire Rating - Door Hardware
No
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-8804G 32D
Zoro #
G116468692
UPC #
197163368921
Country of Origin
United States
Dimensions
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
43 to 48
Depth
3 in
Fits Stile Width
4-3/4 in
Details
Exit Device Type
Rim
Grade
Grade 1
Fire Rating - Door Hardware
No
Fire Rated
No
Item
Rim Exit Devices
Door Handing
Non-Handed
Type
Rim
Series
8800
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.