
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Device, Nightlatch Function, L Lever with Escutcheon
Mfr # 8804G ETL LHR 32D
Zoro # G316468966
product price: $2,544.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Door Width
43 to 48
Exit Device Type
Rim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8804G ETL LHR 32D
Zoro #
G316468966
UPC #
197163357116
Country of Origin
United States
Dimensions
Door Width
43 to 48
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-3/4 in
Depth
3 in
Details
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Fire Rated
No
Grade
Grade 1
Type
Rim
Finish
Satin Stainless Steel
Material
VARIES
Color
Satin Stainless Steel
Series
8800
Item
Rim Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.