
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48in Fire-Rated Device, Storeroom Function, Less Dogging,
Mfr # 12-8806G 32D
Zoro # G716469303
product price: $1,962.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
3 Hours {A}
Exit Device Type
Rim
Finish
Satin Stainless Steel
Material
VARIES
Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-8806G 32D
Zoro #
G716469303
UPC #
197163366224
Country of Origin
United States
Dimensions
Length (In.)
48 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
4-3/4 in
Depth
3 in
Door Width
43 to 48
Details
Fire Rating - Door Hardware
3 Hours {A}
Exit Device Type
Rim
Finish
Satin Stainless Steel
Material
VARIES
Type
Rim
Fire Rated
3 Hours {A}
Color
Satin Stainless Steel
Grade
Grade 1
Door Handing
Non-Handed
Item
Rim Exit Devices
Series
8800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.