Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Classroom, Less Trim, 36in, Electroguard Delayed Egress, Satin Stainless S

  • Mfr # 59-8813F LHR 32D

  • Zoro # G816468534


product price: $3,637.99
/ea
Free Shipping & Returns

Key Features

Type
Rim
Door Handing
Left Hand Reverse
Fits Stile Width
4-3/4 in
Finish
Satin Stainless Steel
Door Width
33 to 36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-8813F LHR 32D
Zoro #
G816468534
UPC #
197163369034
Country of Origin
United States

Dimensions

Fits Stile Width
4-3/4 in
Door Width
33 to 36
Depth
3 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4

Details

Type
Rim
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Material
Stainless Steel
Grade
Grade 1
Exit Device Type
Rim
Fire Rated
No
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Series
8800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.