Zoro Homepage

Grade 1 Rim Exit Device, Exit Only, 48-in, Alarmed, Satin Stainless Steel

  • Mfr # AL-8810G 32D

  • Zoro # G409949396


product price: $2,103.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Finish
Satin Stainless
Grade
Grade 1
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-8810G 32D
Zoro #
G409949396
UPC #
197163142347
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
51 in

Details

Finish
Satin Stainless
Grade
Grade 1
Item
Rim Exit Devices
Material
Stainless Steel

Description

Grade 1 Rim Exit Device, Exit Only, 48-in, Alarmed, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.