Grade 1 Rim Exit Device, Narrow Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging,
- Mfr # 8504E 32D
- Zoro # G409949945
product price:Â
$
2,008.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Non-Handed
Finish
Satin Stainless
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8504E 32D
- Zoro #
- G409949945
- UPC #
- 197163153350
- Country of Origin
- United States
- Door Handing
- Non-Handed
- Finish
- Satin Stainless
- Fire Rated
- No
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- Metal
- Cylinder Type
- Rim
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 7.5 in
- Depth
- 6 in
- Length (In.)
- 38 in
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.