Zoro Homepage

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36in Device, Exit Only, Electric Latch Retraction, L

  • Mfr # 56-8510F 32D

  • Zoro # G916468656


product price: $3,158.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Type
Rim
Fits Stile Width
2 in
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-8510F 32D
Zoro #
G916468656
UPC #
197163161539
Country of Origin
United States

Dimensions

Fits Stile Width
2 in
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Door Width
33 to 36
Depth
3 in

Details

Exit Device Type
Rim
Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
VARIES
Item
Rim Exit Devices
Finish
Satin Stainless Steel
Series
8500
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.