Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48 in. Device, Night Latch Function, Hex Key Dogging

  • Mfr # AD8504G 32D

  • Zoro # G314533123


product price: $2,047.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
6
Length (In.)
51
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD8504G 32D
Zoro #
G314533123
UPC #
-
Country of Origin
United States

Dimensions

Depth
6
Length (In.)
51
Width
7.5

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
8500 Series Narrow Rim Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.