Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 48in Device, Exit Only, Hex Key Dogging, Satin Stain

  • Mfr # 8510G 32D

  • Zoro # G916468496


product price: $2,207.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Fire Rated
No
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510G 32D
Zoro #
G916468496
UPC #
197163153282
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
2 in
Door Width
43 to 48
Depth
3 in
Length (In.)
48 in

Details

Grade
Grade 1
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Fire Rated
No
Door Handing
Non-Handed
Type
Rim
Color
Satin Stainless Steel
Item
Rim Exit Devices
Material
VARIES
Series
8500
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.