Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Night Latch, Less Trim, 36-in, Electroguard Delayed Egress, Satin Stainless

  • Mfr # 59-8804F RHR 32D

  • Zoro # G109948880


product price: $2,938.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Right-Hand Reverse
Finish
Satin Stainless
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-8804F RHR 32D
Zoro #
G109948880
UPC #
197163160716
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in

Details

Door Handing
Right-Hand Reverse
Finish
Satin Stainless
Grade
Grade 1
Item
Rim Exit Devices
Material
Stainless Steel

Description

Grade 1 Rim Exit Device, Night Latch, Less Trim, 36-in, Electroguard Delayed Egress, Satin Stainless Steel Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.