Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Rim Exit Device, Wide Stile Pushpad, 48in Fire-Rated Device, Nightlatch Function, Electric

  • Mfr # 125556-8804G 32D

  • Zoro # G616469878


product price: $3,183.99
/ea
Free Shipping & Returns

Key Features

Door Width
43 to 48
Fits Stile Width
4-3/4 in
Door Handing
Non-Handed
For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125556-8804G 32D
Zoro #
G616469878
UPC #
197163366149
Country of Origin
United States

Dimensions

Door Width
43 to 48
Fits Stile Width
4-3/4 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
48 in
Depth
3 in

Details

Door Handing
Non-Handed
Fire Rating - Door Hardware
3 Hours {A}
Grade
Grade 1
Type
Rim
Exit Device Type
Rim
Item
Rim Exit Devices
Material
VARIES
Fire Rated
3 Hours {A}
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Series
8800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.