
Grade 1 Storeroom or Closet Mortise Lock, B - Lever, LE1 -Escutcheon, Field Reversible, Less Cylinde
Mfr # LC-8204 LE1B 26D
Zoro # G409952167
product price:Â $921.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
5.625 in
Fire Rated
2 Hours {B}
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-8204 LE1B 26D
Zoro #
G409952167
UPC #
197163117222
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
2 Hours {B}
Weight
6.1 lb
Material
Metal
Type
Mortise Lock
Cylinder Core Type
Less Cylinder
Description
Grade 1 Storeroom or Closet Mortise Lock, B - Lever, LE1 -Escutcheon, Field Reversible, Less Cylinder, ASA Strike, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.