Shop SARGENT
See all product information
Create Account
Grade 1 Storeroom or Closet Mortise Lock, W - Lever, LN - Rose, DarkOxidized Satin Bronze Oil Rubbe
- Mfr # 8204 LNW 10B
- Zoro # G716468429
product price:Â
$
1,130.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Keyway Type
LA
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8204 LNW 10B
- Zoro #
- G716468429
- UPC #
- 197163306305
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Height
- 4.38 in
- Length
- 9-1/4 in
- Width
- 5.63 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Keyway Type
- LA
- Backset
- 2-3/4 in
- Series
- 8200
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.