Grade 1 Storeroom/Closet Cylindrical Lock, J Lever, L Rose, Conventional Cylinder, Bright Chrome Fin

  • Mfr # 28-11G04 LJ 26

  • Zoro # G509952715


product price:  $675.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Type
Cylindrical Lock
Weight
4.2 lb
Material
Brass, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28-11G04 LJ 26
Zoro #
G509952715
UPC #
197163097944
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
8.25 in
Width
7.125 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Type
Cylindrical Lock
Weight
4.2 lb
Material
Brass, Bronze
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Features
Storeroom

Description

Grade 1 Storeroom/Closet Cylindrical Lock, J Lever, L Rose, Conventional Cylinder, Bright Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products