
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36-in Device, 120-in Door Height, Exit
Mfr # 5556-NB8710F LHR 10B
Zoro # G509949463
product price: $3,100.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Left Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5556-NB8710F LHR 10B
Zoro #
G509949463
UPC #
197163161775
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in
Details
Door Handing
Left Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 36-in Device, 120-in Door Height, Exit Only, Less Bottom Rod, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.